Little Giant® Welded Storage Locker, Louvered Panel, 48"W x 30"D x 78"H, Gray, Assembled
Write a Review
|
Questions & Answers (0)
Product Description
Perfect for your "lean manufacturing" shop. Efficiently organize your tools, supplies, and equipment without clutter. The 16 gauge steel louvered panel measures 48" high and accepts most standard hooks and bins and allows you to customize this locker to fit your needs. The 13 gauge steel mesh provides both visibility and security. Doors fully open 270 degrees and feature a padlockable slide latch. One center shelf located directly under pegboard or louvered panel. 72" interior height. 78" overall height with 4" leg clearance to allow transporting by pallet truck or fork lift. (Pegs and bins not included.)
PRICE
$3,025.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 30 in |
| Height | 78 in |
| Weight Capacity | 2000 lbs |
| Weight | 312 lbs |
| Gauge | 14 ga |
Product Details
| Number of Adjustable Shelves | 1 |
| Door Handle Type | Padlockable Slide Latch |
| Color | Gray |
| Tier Type | Single Tier |
| Configuration | 1 Wide |
| Style | With 1 Center Shelf & Louver Panel |
| Number of Doors | 2 |
| Material | Expanded Metal |
| Construction Type | All-Welded |
| Manufacturers Part Number | SL1-3048-LP |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |