Jamco Stainless Steel Counter Height Cabinet, 36-1/2"W x 18-1/2"D x 37"H, Assembled, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Assembled Stainless Steel Cabinet 36"W x 18"Dx 37"H
Assembled premium polished 304 stainless steel cabinet. 18 gauge stainless steel sides and 12 gauge feet. Two included shelves adjust on 2 1/2" centers. Twin 18 gauge doors have a dual latch system with a flush paddle handle that includes 2 keys. Complete model is 37" tall.
Assembled premium polished 304 stainless steel cabinet. 18 gauge stainless steel sides and 12 gauge feet. Two included shelves adjust on 2 1/2" centers. Twin 18 gauge doors have a dual latch system with a flush paddle handle that includes 2 keys. Complete model is 37" tall.
PRICE
$2,399.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36-1/2 in |
| Depth | 18-1/2 in |
| Height | 37 in |
| Weight Capacity | 1200 lbs |
| Weight | 132 lbs |
| Gauge | 18 ga |
Product Details
| Lock Type | Keyed Lock, Keyed Alike |
| Number of Adjustable Shelves | 2 |
| Door Type | Solid |
| Material | Stainless Steel |
| Number of Shelves | 2 |
| Construction Type | Assembled |
| Manufacturers Part Number | KE136 |
| Brand | Jamco |
| Type | Storage Cabinet |
| Shelf Capacity | 400 lbs |
| Color | Silver |
| Stainless Steel Grade | 304 |
| Handle Type | Recessed |
| Style | Counter Height |
| Number of Doors | 2 |
| Package Quantity | 1 |
| Number of Compartments | 3 |
| Number of Fixed Shelves | 1 |
| Base Type | Feet |
Warranty
| Warranty | 1 yr |