Durham® HD Access Control Cabinet with Electronic Lock, 14 Gauge, 24"W x 48"D x 78"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
All-welded, 14 Gauge Steel, left door features clear lexan panel, digital lock included with keypad and proximity reader, audit trail software, padlockable handle (padlock not included), 6" legs with pre-drilled holes for lagging, 4 bolt-in shelves (fasteners included) and louvered panels on the inside back of the cabinet for use with Hook-On Poly Bins
PRICE
$5,169.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 48 in |
| Height | 78 in |
| Inside Width | 47-3/4 in |
| Inside Depth | 23-3/4 in |
| Inside Height | 71-3/4 in |
| Weight Capacity | 1200 lbs |
| Weight | 478 lbs |
| Gauge | 14 ga |
Product Details
| Lock Type | Electronic Lock |
| Number of Adjustable Shelves | 4 |
| Door Type | Clear View/Solid |
| Material | Steel |
| Number of Shelves | 4 |
| Construction Type | All-Welded |
| Manufacturers Part Number | 3703CXC-BLP4S-95 |
| Brand | Durham Mfg. |
| Type | Clearview Door Cabinet |
| Shelf Capacity | 1200 lbs |
| Color | Gray |
| Handle Type | Lever |
| Number of Doors | 2 |
| Package Quantity | 1 |
| Number of Compartments | 5 |
| Number of Fixed Shelves | 1 |
| Base Type | Legs |
Warranty
| Warranty | 1 yr |