Features:
- 1 Year Warranty
- 3/4" Furniture Grade Plywood with Red Oak Veneer
Weights & Dimensions
| Width | 2 in |
| Depth | 18 in |
| Height | 4 in |
Product Details
| Type | Pedestal |
| Material | Steel |
| Package Quantity | 1 |
| Color | Brown |
| Manufacturers Part Number | WCEB18W-RO |
| Brand | Hallowell |
Warranty
| Warranty | 1 yr |