Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Alliance Hose & Rubber

Model # :WBB2411872

MPN #: SHW032-50B

Alliance Hose Spiral Wrap Hose Guard For 1-1/8" to 1-3/8" OD 50'

Product Description
Spiral wrap hose guard protects against abrasion, impact and weather. It is resistant to acids, oils, and solvents. Made with anti-static and UV protection additives. Beveled edges for safe and easy installation.

PRICE
$219.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Hose Inside Diameter1.10 in

Product Details

Manufacturers Part NumberSHW032-50B
MaterialHDPE
BrandAlliance Hose & Rubber