Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Alliance Hose & Rubber

Model # :WBB2411850

MPN #: F505030-04-06MMS

Alliance Hose Thermoplastic Snubber Hose 1/2" x 48" With 3/8" Male by Male Swivel

Product Description
Alliance Hose Thermoplastic Snubber Hose 1/2"x48" With 3/8" Male by Male Swivel

Snubber hoses also known as whip hoses are short lengths of hose used to connect pneumatic tools to a main air line. Snubber hoses absorb shock and vibration from impact tools that could damage the main hose and quick connects. These assemblies have a male ball swivel fitting on the tool end for ease of use and installation. Made with a hybrid thermoplastic hose that is lightweight and durable.

>
  • Flexible over a wide range of temps
  • Class B ARPM oil resistant tube and cover
  • Non marking
  • Bend Restrictors


PRICE
$50.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Hose Inside Diameter1/2 in

Product Details

Manufacturers Part NumberF505030-04-06MMS
MaterialTPE
BrandAlliance Hose & Rubber