Aluminum Colander Chinese Style.
Winco ALO-16 Chinese Style Colander, 16 Qt, 16"D, Aluminum - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$467.40 Sold in packages of 12 / $38.95 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 16 in |
Product Details
| Capacity | 16 Qt |
| Material | Aluminum |
| Package Quantity | 12 |
| Description | Chinese Style Colander |
| Manufacturers Part Number | ALO-16 |
| Brand | Winco |