Lathe Tool Posts & Holders
Brand
Type
Price
Related Products
The EVS-1440B is engineered to maximize your shop's output. The D1 4 Spindle is precision ground for accuracy and supported by class 7 tapered roller bearings capable of a run out maximum of .0004''. The spindle also features an apron-mounted actuation control and jog button for easy gear engagement and spindle inching. The two-speed gearbox allows operators to easily work at low speeds from 40 to 365 RPM, and at high speeds from 220 to 2,000 RPM. Additionally, the tailstock may be offset for turning taper. Meehanite castings retain their tolerance and remain rigid over many years of ...
JET geared head bench lathes feature an enclosed gearbox for smooth, quiet operation. Precision roller bearings support the hardened and ground spindle resulting in tight tolerances. Each JET Lathe comes loaded with features youÆve come to expect, all backed by the industry leading JET Two Year Warranty. Features: One of the most popular JET lathes now comes with an enclosed gearbox as a standard feature Enclosed gearbox design provides smooth, quiet operation Fast, easy speed changes Hardened and ground gears are featured in the headstock and gearbox D1-4 spindle is precision ground for ...
The EVS-1440B is engineered to maximize your shop's output. The D1 4 Spindle is precision ground for accuracy and supported by class 7 tapered roller bearings capable of a run out maximum of .0004''. The spindle also features an apron-mounted actuation control and jog button for easy gear engagement and spindle inching. The two-speed gearbox allows operators to easily work at low speeds from 40 to 365 RPM, and at high speeds from 220 to 2,000 RPM. Additionally, the tailstock may be offset for turning taper. Meehanite castings retain their tolerance and remain rigid over many years of ...
The ZX-Series Large Spindle Bore Lathe provides power, precision, efficiency and reliability to your metal shop. A one piece cast iron base absorbs vibrations during operation to allow heavier cuts and ensure accuracy, while the Universal Gearbox eliminates the need to change gears. Features you've come to expect in a JET Lathe that is backed by the industry-leading JET Two Year Warranty. Uniquely designed exclusively by JET IS O9001 certified manufacturer 3-1/8" bore spindle is supported by two tapered and one ball bearing Chrome molybdenum headstock gears are hardened, ground and shaved ...
The ZX-Series Large Spindle Bore Lathe provides power, precision, efficiency and reliability to your metal shop. A one piece cast iron base absorbs vibrations during operation to allow heavier cuts and ensure accuracy, while the Universal Gearbox eliminates the need to change gears. Features you've come to expect in a JET Lathe that is backed by the industry-leading JET Two Year Warranty. Features: Uniquely designed exclusively by JET ISO 9001 certified manufacturer 3-1/8 bore spindle is supported by two tapered and one ball bearing Chrome molybdenum headstock gears are hardened, ground ...