Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB1140903

MPN #: JT9-719200

JET JT9-719200 JWL-1221VS 12"x21" Variable Speed Wood Lathe

Product Description

The JET 1221VS is different from anything we've made before. In truth, it's different from anything that anybody has ever made before. The design is better. The features are better. The entire turning experience is better. And it all focuses on one concept… Control.

Features:

  • Unrivaled speed control
  • 60-3600 RPM variable speed
  • Optimally designed speed ranges
  • Forward to reverse is a smooth transition
  • Innovative ratchet style belt tension system (patent pending)
  • Integrated, spring loaded spindle lock
  • Conveniently located controls and DRO
  • 24 integrated indexing positions
PRICE
$1,045.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length33-5/8 in
Width11 in
Height17-3/4 in
Weight125.3 lbs
Distance Between Centers20-1/2 in
Swing Over Bed12-1/2 in
Spindle Diameter1/8 in
Spindle Bore3/8 in
Swing Over Tool Rest Base9-9/20 in
Spindle Threads per Inch1/8 in

Product Details

Prewired Voltage115 V
Number of Indexing Positions24
Phase1
Manufacturers Part NumberJT9-719200
Motor Horsepower1 HP
Spindle TaperMT2
BrandJET
TypeWood Lathe
Tailstock Quill Travel2-1/4
Amperage6 A
Spindle Speed600-3600 rpm
Stand/Legs IncludedNo
StyleVariable Speed
Voltage115 V
Bed MaterialCast Iron

Warranty

Warranty5 yr