AIGNEP 1/4" Multi-Socket X 1/2" Hose Barb, 80193-08 - Min Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Simplify the world of quick disconnect couplers with the Alpha Multi-Socket. One coupler that works with the most common used plugs in the industry. The body of the Multi-Socket is manufactured from nickel plated brass and the internal component are all stainless steel. What does all this mean to you
PRICE
$13.86
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-2/5 in |
| Weight | 0.2 lbs |
| Nominal Flow Diameter | 1/4 in |
| Thread | NPTF in |
Product Details
| Thread Seal | NBR 70 |
| Thrust Spring Material | Stainless Steel |
| Type | Pneumatic |
| Body Material | Nickel Plated Brass |
| O-Ring | NBR 70 |
| Pressure Rating | 0-220 PSI |
| Style | Quick Disconnect |
| Ball | Stainless Steel |
| Shutter Spring Material | Stainless Steel |
| Ring Material | Nickel Plated Brass |
| Temperature Rating | 0-180° F |
| Package Quantity | 1 |
| Seal Type | Buna |
| Manufacturers Part Number | 80193-08 |
| Socket Type | 1/4" Industrial |
| Media | Compressed Air, Inert Gases |
| Sleeve | Technopolymer |
| Brand | Aignep USA |