Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Alera

Model # :WBB3126592

MPN #: ALESW333018SR

Alera® Three-Shelf Wire Cart with Liners, Metal, 600 lb Cap, 34.5" x 18" x 40", Silver

Product Description

This Alera® Three-Shelf Wire Cart is designed for a variety of applications, from food service stock rooms to mail rooms, and general utility use. It features three shelves that adjust in 1" increments using scored poles, plus a built-in push/pull handle and smooth swivel casters (two locking) for easy mobility. Three polypropylene liners protect stored items, and tool-free assembly makes setup quick and efficient.

PRICE
$139.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width34-1/2 in
Depth18 in
Height40 in
Weight Capacity600 lbs
Wheel Diameter4 in

Product Details

Assembly RequiredYes
TypeGeneral Purpose Cart
Shelf TypeFlat Wire
Shelf Capacity200 lbs
ColorSilver
ApplicationWet/Dry
Caster TypeStem
Wheel TypeFour 4" Locking Casters
StyleShelf Cart
FinishBlack Epoxy
Number of Shelves3
MaterialSteel
Manufacturers Part NumberALESW333018SR
BrandAlera

Warranty

Warranty5 Year Limited