Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Luxor

Model # :WBB2260686

MPN #: WSCC-3

Luxor Collapsible Wire Cart w/3 Shelves, 200 lb. Capacity, 33"W x 19"D x 39"H, Silver

Product Description
Experience the durability and mobility of the Luxor Three-Shelf Collapsible Wire Utility Cart, a uniquely flexible and versatile unit that's perfect for offices, warehouses, restaurants, kitchens and hospitality environments. Its open wire design with an anti-corrosion chrome finish increases ventilation and reduces dust, while its three large shelves provide plenty of room for storing a variety of items. It easily folds down to a space-saving footprint for storage or transport. This steel utility cart is shipped in one box and only requires attaching casters and locking the three shelves in place for assembly.

FEATURES:

  • Ideal for industrial or commercial use.
  • Shelves easily collapse for storage or transportation.
  • Constructed of steel with a polished chrome finish.
  • Single-grab handle for safe transport.
  • Rolling cart with full-swivel 4" Thermoplastic Rubber (TPR) casters, two with locking brakes.
  • Ships ground in one box.
  • Minimal assembly required – simply attach casters.
  • Holds up to 300 lbs. (100 lbs. per shelf), evenly distributed
  • Dimensions overall: 33"W x 19"D x 39"H.
  • Clearance between shelves: 9.875"

  • PRICE
    $365.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width33 in
    Depth19 in
    Height39 in
    Weight Capacity200 lbs
    Wheel Diameter4 in

    Product Details

    Assembly RequiredYes
    Wheel MaterialThermoplastic Rubber
    TypeWire Collapsible Cart
    Shelf TypeFlat Wire
    Shelf Capacity200 lbs
    ColorSilver
    ApplicationDry
    Wheel TypeSolid
    FinishChrome
    Number of Shelves3
    MaterialSteel
    Manufacturers Part NumberWSCC-3
    BrandLuxor

    Warranty

    WarrantyLifetime Limited