Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Luxor

Model # :WBB2260687

MPN #: WSCC-2

Luxor Collapsible Wire Cart w/2 Shelves, 200 lb. Capacity, 33"W x 19"D x 39"H, Silver

Product Description
Experience the durability and mobility of the Luxor Two-Shelf Collapsible Wire Utility Cart, a uniquely versatile unit that's ideal for restaurants, kitchens, cafés, hospitality or any commercial venue that needs a space-saving utility cart. Constructed of heavy-duty steel with an anti-corrosion chrome-plated finish, the WSCC-2 easily maneuvers loads up to 200 lbs. When not in use, it easily folds for storage or transportation. Its open design, with two large wire shelves, increases ventilation and reduces dust while providing plenty of room for storing or transporting a variety of items.

FEATURES:

  • Ideal for food service, industrial or commercial use.
  • Single-grab handle for safe transport.
  • Shelves easily collapse for storage or transportation.
  • Rolling cart with full-swivel 4" Thermoplastic Rubber (TPR) casters, two with locking brakes.
  • Ships ground in one box.
  • Minimal assembly required.
  • Maximum weight capacity of 200 lbs. (evenly distributed).
  • Dimensions overall: 33"W x 19"D x 39"H.
  • Clearance between shelves: 20.7"

  • PRICE
    $445.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width33 in
    Depth19 in
    Height39 in
    Weight Capacity200 lbs
    Weight37 lbs
    Wheel Diameter4 in

    Product Details

    Assembly RequiredYes
    Wheel MaterialThermoplastic Rubber
    TypeWire Collapsible Cart
    Shelf TypeFlat Wire
    Shelf Capacity200 lbs
    ColorSilver
    ApplicationDry
    Wheel TypeSolid
    FinishChrome
    Number of Shelves2
    MaterialSteel
    Manufacturers Part NumberWSCC-2
    BrandLuxor

    Warranty

    WarrantyLifetime Limited