Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Checkers

Model # :WBB3250944

MPN #: CMCP4

Checkers™ AlturnaMAT® HDPE MatPak Ground Protection Mats, 4' x 8', Clear, 12/Pack

Product Description
AlturnaMAT® Mat-Paks are a convenient, economical package of 12 mats plus accessories and metal storage-skid rack. Mat-Paks include (12) 4' x 8' or 3' x 8' Mats, (20) Single Turn-A-Links, (2) Handi-Hooks, (1) Metal Storage Rack, and (2) Ratchet Straps. Just load the Mat-Pak onto your truck bed and you're set for making a nearly 50 foot roadway to the job site, or you can make a working platform for vehicles and personnel. AlturnaMAT® was developed to be a more multi-functional ground protection mat for use where a user is looking for the additional benefit of a walking or standing/working surface with a heavy load capacity for construction equipment.

AlturnaMAT® is a high load capacity mat boasting an aggressive diamond plate tread design on both sides and a high load capacity ideal for use over soft or sensitive ground conditions in the construction, civil engineering, groundwork, and events industries. These rugged mats are made of 0.5in. (12.7 mm) thick polyethylene making them virtually indestructible. AlturnaMATS® can withstand loads of up to 120 tons, and its flexible construction means that these mats will follow the contours of the ground to deliver a highly effective access solution over undulating or sloping ground conditions. Weighing just 86 lbs (39 kg) at its maximum size and just 21.4 lbs (9.7 kg) at its smallest, AlturnaMATS® can be easily deployed and maneuvered without any special equipment with the added optional convenience of strategically positioned hand holes. In addition, Clear mats are ideal for grass surfaces, as they allow UV light to penetrate the mat reaching the roots of the grass to help keep photosynthesis active longer. The transparent design also keeps the mat cooler in hot climates, which will prevent the mat from burning the grass underneath. AlturnaMATS® can be connected together using our Turn-A-Links connectors to create a secure trackway or work pad. Load bearing capacity is subject to ground conditions. Sizing is subject to a manufacturing variance of ± 5%.

Features:
  • 100% recycled high-density polyethylene (HDPE)
  • Diamond cleat tread surface on both sides provides impressive grip
  • Contours to different ground conditions due to its flexible design
  • Limited Lifetime Warranty


PRICE
$5,569.00

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length96
Width48
Weight Capacity240000
Weight1126 lbs
Thickness1/2 in

Product Details

TypeHDPE Ground Protection Mat
ColorClear
Surface TextureDiamond Cleat
MaterialHigh Density Polyethylene
Package Quantity12
Manufacturers Part NumberCMCP4
BrandCheckers

Warranty

WarrantyLifetime Limited yr