Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




National Safety Apparel

Model # :WBB2306534

MPN #: L05TATAVCXXLG

National Safety Apparel® Aluminized Thermobest Leggings, L, Aluminized, L05TATAVCXXLG

Product Description
Features:
  • Fabric/Material: 19 oz. Aluminized OPF/Para-Aramid
  • FR hook and loop closure
  • Aluminized foot flap with soft steel frame
  • Fits over work boot
  • Increased protection from radiant heat, sparks, and molten metal splash hazards
  • Includes fiber stays in shin pocket for added stability
  • Made in the USA

Compliance:
  • ASTM F955
  • ASTM F1939


PRICE
$129.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeL
Fabric Weight19 oz.

Product Details

TypeLeggings
ColorSilver
SeriesNational Safety Apparel®
StyleThermal Protection
Closure TypeHook & Loop
MaterialAluminized Thermobest™
DescriptionLegging w/ Hook & Loop Closure
Package Quantity1
GenderWomen's
Manufacturers Part NumberL05TATAVCXXLG
Flame RetardantYes
BrandNational Safety Apparel

Compliance & Certifications

CertificationsASTM F955