New Age Industrial, Aluminum 12"H Post With Plastic Caps
Write a Review
|
Questions & Answers (0)
Product Description
All aluminum capped pipe (1 5/16" o.d) Marked in 2" increments, never rust or corrode, NSF, Manufacturers Lifetime Warranty Against Rust and Corrosion.
PRICE
$20.75
1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 12.25 in |
| Weight Capacity | 1500 (Per Post In Compression) lbs |
| Weight | 10 lbs |
| Diameter | 1.3125 |
Product Details
| Type | Shelving Post |
| Country of Origin | USA |
| Material | High-Tensile Extruded Aluminum |
| Manufacturers Part Number | 12P |
| Unit Type | Freestanding Adjustable (Modular) Shelving Post |
| Brand | New Age Industrial |
Warranty
| Warranty | Manufacturers Lifetime Guarantee Against Material Defects & Workmanship and Life |
Compliance & Certifications
| NSF Certified | No |