x

Take 15% off your entire order!

Offer applied at checkout

Bud Au-1083 Aluminum Alloy Utility Cabinet 4" W X 2" D X 4" H Natural - Min Qty 8

Bud Au-1083 Aluminum Alloy Utility Cabinet 4" W X 2" D X 4" H Natural - Min Qty 8

Item #: WBB562486

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 8

Price: $10.00

Save $0.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bud Au-1083 Aluminum Alloy Utility Cabinet 4 W X 2 D X 4 H Natural - Min Qty 8

Buds Small cabinet enclosures are used for general purpose electrical projects. Buds diverse set of can include a variety of features such as screw covers, hinged doors, mounting brackets and panels.

  • BRAND Bud Industries
  • COLOR FINISH Natural
  • WIDTH INCHES 4
  • DEPTH INCHES 2
  • HEIGHT INCHES 4
  • MANUFACTURERS PART NUMBER AU-1083
  • WEIGHT LBS 0.25
  • CONSTRUCTION Aluminum Alloy
  • SERIES Utility
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bud Au-1028 Aluminum Alloy Utility Cabinet 5" W X 3" D X 4" H Natural - Min Qty 7

Item #: B562417

Not Yet Rated

Usually ships in 8 to 11 days

$11.50

Close

8 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bud Au-1083 Aluminum Alloy Utility Cabinet 4" W X 2" D X 4" H Natural - Min Qty 8

Bud Au-1083 Aluminum Alloy Utility Cabinet 4" W X 2" D X 4" H Natural - Min Qty 8

Item #: WBB562486

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant