New Age 99814 Aluminum Amplimesh Security Cage Truck 57-1/4 x 28-1/4 x 74-1/2
Write a Review
|
Questions & Answers (0)
Product Description
NEW AGE ALUMINUM SECURITY STORAGE TRUCK
Aluminum Security Storage Trucks are Lightweight and Corrosion Resistant.
This cage truck is designed to provide safe, lockable security of valuables or dangerous materials. Hi-tensile, primary extruded aluminum is rust-proof for long life. Framework and base are constructed of .070" thick extruded aluminum. Mesh Panel Truck is constructed of 1/8" thick aluminum amplimesh for maximum airflow and easy viewing of contents. Doors have lockable latch to increase security. Aluminum security truck rolls smoothly with 8" polyurethane casters (2 swivel, 2 rigid). Lifetime Warranty Rust/Corrosion & 5 Year Warranty Construction/Workmanship/Material Defects
Aluminum Security Storage Trucks are Lightweight and Corrosion Resistant.
This cage truck is designed to provide safe, lockable security of valuables or dangerous materials. Hi-tensile, primary extruded aluminum is rust-proof for long life. Framework and base are constructed of .070" thick extruded aluminum. Mesh Panel Truck is constructed of 1/8" thick aluminum amplimesh for maximum airflow and easy viewing of contents. Doors have lockable latch to increase security. Aluminum security truck rolls smoothly with 8" polyurethane casters (2 swivel, 2 rigid). Lifetime Warranty Rust/Corrosion & 5 Year Warranty Construction/Workmanship/Material Defects
PRICE
$6,865.00
1
1
Ships in 26 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 57-1/4 in |
| Width | 28-1/4 in |
| Height | 74-1/2 in |
| Weight Capacity | 2000 lbs |
| Weight | 376 lbs |
| Wheel Diameter | 8 in |
Product Details
| Assembly Required | No |
| Type | Mesh Security Cart |
| Wheel Type | Polyurethane, 2 Swivel (1 With Brake), 2 Rigid (1 With Brake) |
| Number of Doors | 2 |
| Number of Shelves | 4 |
| Material | Aluminum Amplimesh |
| Construction Type | Assembled |
| Manufacturers Part Number | 99814 |
| Base Material | 1/8" Sheet Reinforced with 1-1/4" x 1-1/2" x .070" Wall Tube |
| Shelf Material | 1-1/2" x 1-1/2" x .070 Wall Tube |
| Brand | New Age Industrial |
Warranty
| Warranty | Lifetime Warranty Rust/Corrosion & 5 Year Warranty Construction/Workmanship/Mate |