Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
New Age Industrial

Model # :WB986994

MPN #: 97621

New Age 97621 Aluminum Amplimesh Security Cage Truck 49 x 26-3/4 x 71

Product Description
NEW AGE ALUMINUM SECURITY STORAGE TRUCK

Aluminum Security Storage Trucks are Lightweight and Corrosion Resistant.

This cage truck is designed to provide safe, lockable security of valuables or dangerous materials. Hi-tensile, primary extruded aluminum is rust-proof for long life. Framework and base are constructed of .070" thick extruded aluminum. Mesh Panel Truck is constructed of 1/8" thick aluminum amplimesh for maximum airflow and easy viewing of contents. Doors have lockable latch to increase security. Aluminum security truck rolls smoothly with 5" polyurethane swivel casters. Limited Lifetime Warranty against rust and corrosion.

PRICE
$6,419.00

1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length49 in
Width26-3/4 in
Height71 in
Weight Capacity1160 lbs
Weight240 lbs
Wheel Diameter5 in

Product Details

Assembly RequiredNo
TypeMesh Security Cart
Wheel TypePolyurethane Swivel
Number of Doors2
Number of Shelves3
MaterialAluminum Amplimesh
Construction TypeAssembled
Manufacturers Part Number97621
Shelf Material1-1/4" x 2-1/4" x .100 Wall T-Bar
BrandNew Age Industrial

Warranty

Warranty5 Year Materials/Workmanship and Lifetime Rust/Corrosion