Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
United Visual Products

Model # :WB270045

MPN #: UV4221

United Visual Products Badge Slot Wall Cabinet, 120 Slots, 22"W x 3-1/4"D x 35"H, Assembled, Satin

Product Description
This secure system ensures cards are always in the correct place, eliminating loss or misuse. The clear acrylic window allows cards to always be in view, while also securely enclosed. Cabinets are constructed of Anodized Aluminum with a full-length piano hinge door and a traditional frame. Cabinets can be wall-mounted or mounted in a solid-steel frame stand with 3" swivel casters. Choose from single door cabinets with either 60 or 120 badge slots or a double door design with 240 badge slots. Slot size is 3-3/4" x 1-3/4"

PRICE
$515.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
515.00
Buy 6 units - 10 units
489.95Save $25.05 (5%)
Buy 11+ units
469.95Save $45.05 (9%)
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22 in
Depth3-1/4 in
Height35 in
Weight29 lbs

Product Details

Lock TypeKeyed Lock, Keyed Alike
TypeCard Cabinet
Number of Adjustable Shelves0
ColorSilver
StyleWall Mount
MaterialAluminum
Construction TypeAssembled
Number of Compartments120
Manufacturers Part NumberUV4221
Number of Fixed Shelves0
BrandUnited Visual Products