AME International Aluminum Bead Breaker, 3 Piece, Anodized
Write a Review
|
Questions & Answers (0)
Product Description
Lightweight Aluminum reduces weight by 40%. Longer feet allow better fit onto wheel/rim. Feet fully engage rim flange and push against the bead of the tire. Comes with protective carrying case. Made In USA. Comes with 1 Year Limited Warranty.
PRICE
$2,539.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 in |
| Width | 4-1/2 in |
| Height | 17-1/2 in |
Product Details
| Package Quantity | 1 |
| Description | Bead Breaker |
| Color | Anodized |
| Manufacturers Part Number | 11076 |
| Brand | AME International |
Warranty
| Warranty | 1 yr |