Prairie View Locker Room Bench, Aluminum Top & Pedestals, 72"W x 9-1/2"D x 18"H
|
Questions & Answers (0)
Product Description
Locker Benches
Lightweight, rust-free ALUMINUM bench and pedestal for strength and durability. Easy to maintain 9-1/2"W x 2" thick bench tops.
Lightweight, rust-free ALUMINUM bench and pedestal for strength and durability. Easy to maintain 9-1/2"W x 2" thick bench tops.
PRICE
$369.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 9-1/2 in |
| Height | 18 in |
| Thickness | 2 in |
Product Details
| Assembly Required | No |
| Type | Locker Room Bench |
| Color | Silver |
| Frame Material | Steel |
| Leg Type | Wide Pedestal |
| Manufacturers Part Number | BENCH6 |
| Mounting Style | Free Standing |
| Top Material | Aluminum |
| Brand | Prairie View |