Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Metro

Model # :WBB3183562

MPN #: GB1648S

Metro® Gowning Bench with 4 Legs, 48"W x 16"D x 18"H, Silver

Product Description
Heavy-duty, solid top bench provides a sturdy and comfortable gowning fixture. Top is Type 304 stainless steel. Adjustable stainless steel foot plates allow floor mounting. Floor mounting required for 9" and 12" wide benches. All benches are 18" (457mm) tall. Unit is non-conductive, but can be made conductive with the addition of HD Aluminum Split Sleeves (9986HZ).

PRICE
$1,545.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity750 lbs
Seat Width48 in
Seat Depth16 in
Seat Height18 in

Product Details

TypeGowning Bench
Frame Color FamilySilver
Seat Color FamilySilver
Number of Legs4
Frame Material304 Stainless Steel
Manufacturers Part NumberGB1648S
Seat Material304 Stainless Steel
BrandMetro