Standard Series 5 Row Aluminum Bleacher, 27' Long, guardrail, Single Footbaord, Modified Deck
Write a Review
|
Questions & Answers (0)
Product Description
Corrosion resistant aluminum bleachers feature guardrails for spectator safety. Lightweight aluminum bleachers provide an economical, maintenance free seating solution for indoor or outdoor sporting events. Bleachers are made of extruded aluminum alloy to ensure uniform strength with aluminum angle frame for durability and reinforcement. All seat boards are satin anodized to prevent oxidation or discoloring. Aluminum bleachers include single foot planks on rows 2-3, and double footboards and riser on rows four and higher, with 8" rise. These 5 row bleachers include 54"H guardrails for safety. 5 Year Limited Warranty.
Made in the USA.
Made in the USA.
PRICE
$14,629.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 27 ft |
| Width | 27 ft |
| Depth | 9-1/2 in |
| Height | 7-1/4 ft |
| Seat Depth | 10 in |
| Seat Height | 17 in |
| Rise | 8 in |
| Seat Board Length | 27 ft |
Product Details
| Assembly Required | Yes |
| With Aisle | No |
| Color | Silver |
| Series | National Rep |
| Footboard | Single |
| Tip & Roll | No |
| Number of Seats | 90 |
| Material | Aluminum |
| Manufacturers Part Number | NA-0527STD_CL |
| With Guardrail | Yes |
| Number of Rows | 5 |
| Brand | National Recreation Systems |
Warranty
| Warranty | 5 Years yr |