Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




National Recreation Systems

Model # :WBB1368373

MPN #: NA-0515DLX_CL

Deluxe Series 5 Row Aluminum Bleacher, 15' Long, Guardrail, Mid Aisle, Semi-Closed Deck

Product Description
The GTG Series offers a code-compliant bleacher seating option for any venue. This series features an aisle with a mid-aisle handrail. Bleacher, 5 Row x 15'-0"L, (10" Nominal Seat Planks, 10" Nominal Tread Planks, 17" Front Row Seat Height, 8" Rise, 24" Tread), Aluminum Frame, Double Footboards, Chain-Link Guardrail, Aisle

Features

  • 4, 5, 8, 10 and 15 Row Units
  • 8" Rise/24" Tread
  • 10" Seat Plank
  • 17" Front Row Seat Height
  • Available in 21', 27' and 33' Lengths
  • Aluminum Frame
  • Double Footboards and Risers
  • Chain Link Guardrail
  • Aisle With Handrails
Additional Options

  • Galvanized Frame
  • Aluminum or Galvanized Vertical Pickett Guardrail
  • ADA
  • Mud Sills (Wood Sleepers)
  • Towable (21' and 27' Lengths)
Made in the USA.

PRICE
$11,535.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
11535.00
Buy 3+ units
10959.00Save $576.00 (5%)
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15 ft
Width15 ft
Depth9-1/2 in
Height4 ft
Seat Depth10 in
Seat Height17 in
Rise8 in
Seat Board Length15 ft

Product Details

Assembly RequiredYes
With AisleYes
ColorSilver
SeriesGTG Series
FootboardDouble
Tip & RollNo
Number of Seats50
MaterialAluminum
Manufacturers Part NumberNA-0515DLX_CL
With GuardrailYes
Number of Rows5
BrandNational Recreation Systems

Warranty

Warranty5 Years yr