Steel Shelf Trucks
Most Relevant
Steel shelf trucks are mobile shelving units used to store and transport materials, equipment, supplies, and products in commercial or industrial environments. Constructed of high-quality metal for durability, steel shelf trucks contain multiple tiers of shelves making storing and transporting of large quantities of loads easy. Its durable casters enable seamless portability and mobility around the facility.
Filters
Length
Width
Height
Number of Shelves
Shelf Type
Weight Capacity Range (Lbs)

Open Side Steel Shelf Trucks
| Compare | Image | Length | Width | Height | Number of Shelves | Shelf Type | Wheel Type | Weight Capacity | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|---|---|
![]() | 36 in | 24 in | 60 in | 4 | Flat Solid Reversible | 2 Rigid, 2 Swivel | 800 lbs | Global Industrial | Ships Same Day WB988832 | $365.95 | ||
![]() | 36 in | 24 in | 60 in | 5 | Flat Solid Reversible | 2 Rigid, 2 Swivel | 800 lbs | Global Industrial | Ships Same Day WB988834 | $389.95 | ||
![]() | 42-1/4 in | 24 in | 60 in | 4 | Flat Solid with Lip Up | Phenolic | 3000 lbs | Durham Mfg. | Ships Same Day WBB1170161 | $609.00 | ||
![]() | 54-1/4 in | 24 in | 60 in | 5 | Flat Solid with Lip Up | Phenolic | 3000 lbs | Durham Mfg. | WBB1170163 | $1,145.00 | ||
![]() | 41-1/2 in | 24 in | 62 in | 4 | Flat | 2 Rigid, 2 Swivel | 1200 lbs | Little Giant | WBB3785331 | $599.00 | ||
![]() | 48 in | 24 in | 55-3/4 in | 5 | Flat Solid with Lip Up | 2 Rigid, 2 Swivel | 1200 lbs | Durham Mfg. | WBB1170154 | $665.00 | ||
![]() | 48 in | 24 in | 63 in | 4 | Flat Solid | Phenolic | 3600 lbs | Little Giant | WBB288607 | as low as $1,015.00 Save $84.00 (8%) | ||
![]() | 53-1/2 in | 24 in | 62 in | 4 | Flat | 2 Rigid, 2 Swivel | 1200 lbs | Little Giant | WBB3785181 | $679.00 | ||
![]() | 30 in | 16 in | 60 in | 5 | Flat Solid Reversible | 2 Rigid, 2 Swivel | 800 lbs | Global Industrial | Ships Same Day WB988833 | as low as $369.95 Save $20.00 (5%) | ||
![]() | 30 in | 16 in | 60 in | 4 | Flat Solid Reversible | 2 Rigid, 2 Swivel | 800 lbs | Global Industrial | Ships Same Day WB988831 | $289.95 |
Showing 1-10 of 126 results

3 Side Steel Mesh Panel Shelf Trucks
Showing 1-10 of 70 results
3 Side Folding Steel Shelf Trucks

With weight capacities ranging from 660 to 2000 lbs, this folding shelf truck is a great addition to any industrial space that requires efficient and reliable material handling. The sturdy steel shelves ensure durability and long-lasting use, while the heavy-duty casters ensure smooth and quiet operation. This truck can be easily folded for convenient storage when not in use.
3 Side Forkliftable Steel Mesh Panel Shelf Trucks

These industrial-strength forkliftable 3 sided steel mesh panel trucks are designed to make your workplace more efficient and organized. With a weight capacity of up to 3600 lbs, you can rely on these trucks to handle even the heaviest loads. One of the unique features of these trucks is their forklift compatibility, allowing you to easily move them around your warehouse or factory floor.
Showing 1-10 of 36 results
Steel Double Handle Heavy Duty Shelf Truck

Double-handle shelf trucks are ideal for any heavy-duty hauling needs. The dual handles allow the carts to easily move from either side and can maneuver through narrow aisles and tight corners. With a weight capacity of up to 3600 lbs, these steel heavy-duty shelf trucks are perfect for any industrial or commercial space.
Steel Box Trucks with Drop Gate

Our steel box trucks are an ideal solution for storing and transporting heavy-duty items. These box trucks feature a steel construction allowing for a range of weight capacities depending on the model. These trucks come equipped with a front drop-gate with spring latches that provide easy access to your items.

Steel Easy Adjust Boltless Shelf Trucks
Showing 1-10 of 24 results
2 Side Steel Mesh Panel Shelf Trucks

Designed with convenience and engineered for longevity, these trucks are ideal for use in a variety of settings, from warehouses and factories to offices and schools. This shelf truck features two sturdy steel mesh panels, and two rigid and two swivel casters for easy mobility. This two-sided design offers maximum storage capacity, allowing you to transport and store more items in a single trip.
Showing 1-10 of 46 results
3 Side Steel Tubular Frame Shelf Trucks

The steel tubular frame construction ensures maximum stability and durability, allowing the truck to easily support heavy loads ranging from 1200 to 3600 lbs. Our tubular truck is reinforced and welded cross-braced frame and twin end frames have a durable enamel finish for the ultimate storage and transportation solution.
Showing 1-10 of 27 results
Steel Order Picking Stock Shelf Trucks

Designed for use in a range of industries, these heavy-duty stock trucks feature durable steel shelves with weight capacities ranging from 3000 to 3600 lbs. These trucks are built to last with four heavy-duty wheels, making them easy to maneuver in tight spaces. Featuring multiple shelves and a spacious platform, these trucks provide ample storage space for your products.
Showing 1-10 of 24 results
3 Side Steel Slatted Frame Shelf Trucks

Made from high-quality steel, these slatted shelf trucks are built to withstand the toughest environments and heaviest loads. The slatted design of the shelves allows for improved ventilation and drainage, making these trucks perfect for transporting wet or damp items. Whether you're transporting heavy equipment or delicate items, these trucks are the perfect solution for all your handling needs.
Showing 1-10 of 37 results
Double Sided Steel Slope Shelf Trucks

This heavy-duty truck features two sides of sloped shelving, allowing for maximum storage capacity and easy accessibility from either side. Equipped with reliable casters, this truck can move smoothly and easily across any type of flooring. Made with durable steel and built to withstand 1600 pounds of weight, this double sided truck is designed for heavy loads and constant use.
3 Side Steel Drop Shelf Trucks

Made from 13 gauge flattened expanded metal, this storage truck provides stability for heavy items during transport, ensuring that your materials stay safe and secure. This steel truck features a drop-shelf design that allows for easy loading and unloading of items. With a versatile design, and customizable features, this truck is the perfect solution for all your industrial needs.
3 Sided Steel Mesh Shelf Trucks with Adjustable Shelves

Whether you're moving tools, equipment, or materials, these shelf trucks are designed to make your job easier. With a 3600 weight capacity, this 3-sided steel mesh truck is the perfect solution for your heavy-duty storage and transportation needs. Equipped with adjustable shelves, this truck allows you to customize the storage space to meet your specific requirements.






















