Five Star Mfg Aluminum Cargo Carrier with Tailgate, 48"L x 32"W, 300 lb Capacity
Write a Review
|
Questions & Answers (0)
Product Description
TG series is all quality aluminum. The expanded metal floors pass debris and support tie-downs. The tailgate has 3 positions – vertical for hauling scooters, wheelchairs, generators, snow blowers, etc., down for loading, and flat for storage or to use as a standard cargo carrier. Tailgate has special "raised" expanded metal for excellent wet and dry traction.
PRICE
$845.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 ft |
| Width | 32 in |
| Depth | 3 in |
| Height | 5-1/2 in |
| Weight | 50 lbs |
Product Details
| Type | Cargo Carrier |
| Material | Aluminum |
| Package Quantity | 1 |
| Description | Aluminum Cargo Carrier with Tailgate Ramp |
| Color | Silver |
| Manufacturers Part Number | 432ACCTG |
| Brand | Five Star Mfg |