- Multi-range, hex-head copper-to-copper connector covers 95% of everyday applications.
- Streamlined design for compact installations.
- Square-wire spring grabs and holds wires for secure connections.
- Long skirt covers stripped wires.
- Rated at 600 V Max. in building wire and at 1000 V Max. in lighting fixtures/luminaries and signs.
- Copper-to-copper connections only.
Gardner Bender 16-1H1L Hex-Lok® Tan, H1, Large Jar - 400 pk.
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$44.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 16-1H1L |
| Wire Range | #22 - #8 AWG |
| Package Quantity | 400 |
| Color | Tan |
| Brand | Gardner Bender |
Compliance & Certifications
| Certifications | Canada & U.S.A UL Listed |