Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kee Safety

Model # :WB296497

MPN #: L45-6

Kee Safety® Aluminum Crossover, 1" Diameter

Product Description
Kee Klamp® Fittings
Crossover

Designed to give a 90 degree offset crossover joint. Frequently used on safety railing, where, to reduce cost by minimizing the pipe cuts, a continuous horizontal rail is used. It may be also used to give intermediate levels on racks. PA Warning: Pipe cannot be joined within this Kee Lite fitting.
PRICE
$31.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
31.95
Buy 11 units - 25 units
30.95Save $1.00 (3%)
Buy 26+ units
29.95Save $2.00 (6%)
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Fitting Inside Diameter1-3/8 in
Nominal Pipe Size1 in

Product Details

Assembly RequiredNo
TypeCrossover
Pipe Outer Diameter1-5/16 in
MaterialAluminum
Package Quantity1
ColorGray
Manufacturers Part NumberL45-6
Fitting TypeCrossover
Angle90°
BrandKee Safety