Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kee Safety

Model # :WB296475

MPN #: 145-7

Kee Safety® Crossover Coupling, 1-1/4" Diameter

Product Description
Kee Klamp® Fittings
Crossover Coupling

This fitting is designed to give a 90 degree offset crossover. As there are two socket set screws in the sleeve, this Kee Klamp fitting can be used where a join is required in the horizontal pipe. For economy, it is possible to use a Type 45 in place of the 145, using the 145 only where a join in the pipe occurs. When calculating the cutting lengths for pipe, dimension 'G' should be added to give the pipe length for the upright.
PRICE
$57.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
57.95
Buy 11 units - 25 units
56.95Save $1.00 (2%)
Buy 26+ units
53.95Save $4.00 (7%)
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Fitting Inside Diameter1-3/4 in
Nominal Pipe Size1-1/4 in

Product Details

Assembly RequiredNo
TypeCrossover Coupling
Pipe Outer Diameter1-11/16 in
MaterialGalvanized Iron
Package Quantity1
ColorGray
Manufacturers Part Number145-7
Fitting TypeCrossover
Angle90°
BrandKee Safety