Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




B & P Manufacturing

Model # :WBB2384724

MPN #: HCR-3916

B & P Aluminum Defender Walk Ramp 39"W x 16'L - 4000 Lb. Capacity

Product Description
High Capacity Defender Walk Ramp HCR-3916 is designed to provide a smooth transition from the ramp to the ground. Constructed of 6000 series aluminum, fully contoured side rails add superior strength. Integrated welded handles added for ease of deployment and storage. Twin Tooth decking provides superior traction in inclement weather. Safety locking pin included on the apron end of the ramp and a stop on the underside to maintain position.

Features:

  • Side rail design keeps hand truck tires from riding up
  • DOT reflective tape on both sides for visibility
  • 60% more welds than light duty ramps




PRICE
$2,269.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1 ft 4 in
Width3 ft 3 in
Height7 in
Weight Capacity4000 lbs
Weight231 lbs
Max Height62 in
Min Height6 in
Usable Width36 in

Product Details

Assembly RequiredNo
TypeTruck & Van Walk Ramp
ColorSilver
SeriesDefender
StyleApron
MaterialAluminum
Manufacturers Part NumberHCR-3916
BrandB & P Manufacturing

Warranty

Warranty2 Years