Features
- 2" Aluminum Drum Faucet (Tap) operates with a spring loaded push button.
- Includes gasket.
- Wetted materials: Aluminum, Viton
Weights & Dimensions
| Length | 7 in |
| Width | 7 in |
| Height | 3 in |
| Weight | 2 lbs |
| Thread | 2 NPT in |
| Drum Plug Opening | 2 in |
| Discharge Spout Diameter | 1 in |
Product Details
| Assembly Required | No |
| Type | Drum Tap |
| Temperature Range | 40 to 140 °F |
| Style | Faucet |
| Male or Female | Male |
| Material | Aluminum, Viton |
| Description | 15, 30 or 55 Gallon |
| Manufacturers Part Number | 2GF |
| Brand | Action Pump |