Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3147086

MPN #: E-4836

Vestil Aluminum Economizer Dock Plate, 48"W x 36"L Usable, 54"W x 36"L Overall, 3500 lb. Capacity

Product Description
The aluminum economizer dock plate is an economical way to speed up truck loading and unloading. The unit spans the opening between dock and trailer to allow pallet or hand trucks along with traffic to safely move in and out of the trailer. The dock plate is constructed of high strength, non-skid aluminum alloy tread plate. The lightweight design with bolt on zinc plated legs and handles on each side makes portability easy. Locking legs for OSHA compliance. Not for use with fork trucks. Vestil Aluminum Economizer Dock Plate Usable 48 In. x 36 In. 3/8 In. Plate Thickness 3500 Lb. Capacity.

Features:
  • Sturdy design is ideal for foot traffic, hand trucks and pallet trucks (not for use with fork trucks)
  • High-strength aluminum tread plate material is durable yet lightweight
  • Zinc-plated locking legs and lifting handles are OSHA compliant
  • Beveled entrance and exit edges allow for smoother transition
  • Assembled Dimension: 54"W x 36"L x 9-3/8"H
  • Assembled Depth: 36"
  • Assembled Weight: 61 lbs


PRICE
$679.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width54 in
Height9-3/8 in
Weight Capacity3500 lbs
Weight61 lbs
Thickness3/8 in

Product Details

Assembly RequiredNo
TypeHand Truck Dock Plate
ColorSilver
MaterialAluminum
Manufacturers Part NumberE-4836
BrandVestil

Warranty

Warranty90 Days