Magliner® Aluminum Hand Truck Curb Ramp, 27"L x 27"W, 750 lb. Capacity, Silver
Write a Review
|
Questions & Answers (0)
Product Description
Lightweight corrosion-resistant aluminum curb ramp with 750 lb. capacity. Curb ramp is 27" wide x 27" long, with 26-1/2" usable width. Features include replaceable safety walk stripes for secure footing, 2" x 5" hand cut-out for easy handling, and 1-1/4" high safety side rails. Service range of 2-1/2" to 8". Please note this ramp is not meant for wheelchairs/people moving devices or motorized products. For use with hand truck and curb only.
PRICE
$269.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/4 ft |
| Width | 27 in |
| Height | 3 in |
| Weight Capacity | 750 lbs |
| Weight | 16 lbs |
| Usable Width | 26-1/2 in |
Product Details
| Assembly Required | No |
| Type | Hand Truck Curb Ramp |
| Color | Silver |
| Material | Aluminum |
| Manufacturers Part Number | ALCR |
| Brand | Magliner |
Warranty
| Warranty | 1 Year |