Magliner® Aluminum Hand Truck Curved Handle Mold-On Rubber Wheels Vertical Strap
Write a Review
|
Questions & Answers (0)
Product Description
Lightweight all-aluminum construction is durable and built for years of service. Choice of handles for personal comfort. Extruded aluminum channel uprights have riveted crossbars provide high strength. Polyethylene rail caps protect cargo from damage. 17-1/2"W x 7-1/2"D beveled aluminum noseplate for extra strength. Mold-on rubber wheel offers long life and the lightest weight. Vertical strap prevents small packages from falling through frame. Assembles easily. 1 Year Limited Warranty.
PRICE
$249.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17-1/2 in |
| Height | 48 in |
| Weight Capacity | 500 lbs |
| Weight | 28 lbs |
| Wheel Diameter | 8 in |
| Noseplate Width | 18 in |
| Noseplate Depth | 7-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | General Purpose |
| Color | Gray |
| Wheel Type | (2) Rigid |
| Handle Type | Continuous |
| Style | 2-Wheel |
| Material | Aluminum |
| Manufacturers Part Number | HMK111UA1--------V |
| Handle Style | Continuous Flow-Back |
| Brand | Magliner |
Warranty
| Warranty | 1 yr |