Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Magliner

Model # :WBB3778390

MPN #: GEKJ1-UA4R

Magliner® Gemini Jr 2-in-1 Convertible Hand Truck with Pneumatic Wheel, 1100 lb. Capacity

Product Description
Gemini Jr. Convertible Hand Truck has 5 inch polyurethane casters, rotating handle grip, 18 x 7-1/2 inch die cast aluminum nose plate, 10 inch 4-ply pneumatic wheels. The hand truck will require assembly with common tools (not included).

Features:
  • 2-in-1 truck converts from 2 to 4 wheels in seconds
  • High capacities reduce number of trips per day, increasing productivity
  • Strong, lightweight construction reduces user fatigue
  • Bent Back Primary Handle provides ergonomic grip points, prevents load interference with the user's hands in two wheel mode, and provides walking space behind a loaded hand truck in four-wheel mode
  • Rotating Handle Grip minimizes wrist strain while breaking back the hand truck and converting between two-wheel and four-wheel modes
  • Modular design means no welds to break, all parts are replaceable for longer product life
  • Frame End Caps eliminate sharp corners and provide anchor points for containment straps to help prevent load shifting during transport
  • Ergonomic Latch Lock acts as an extraction handle to allow the driver to pull the truck out from under a load and acts as a handle for lifting the Gemini in and out of delivery vehicles
  • Industry-leading 3-year warranty
  • Hand Truck Weight Capacity: 600 lbs. in Two-Wheel Mode / 1100 lbs. in Four-Wheel Mode


PRICE
$509.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21 in
Depth18 in
Weight Capacity600 - 1100 lbs
Hand Truck Weight Capacity600 lbs
Folded Width21 in
Platform Truck Height10-1/2 in
Platform Truck Weight Capacity1100 lbs
Hand Truck Height Inches52-1/2 in
Noseplate Width18 in
Platform Truck Bed Length43-1/2 in
Platform Truck Bed Width12 in
Noseplate Depth7-1/2 in

Product Details

Assembly RequiredYes
Type2 in 1 Hand Truck
ColorSilver
Wheel Type(2) Rigid, (2) Swivel
MaterialAluminum
Manufacturers Part NumberGEKJ1-UA4R
Number of Wheels4
BrandMagliner

Warranty

Warranty3 yr