Features:
- 60 inch Single Grip Handle
- 5" sliding keg hook
- Curved back frames are often used in keg delivery
- 18" x 7-1/2" Aluminum Nose
- 10" Microcellular Foam Wheels
- Stair Climbers
- 500 lb. Capacity
Weights & Dimensions
| Width | 18-1/2 in |
| Height | 61 in |
| Weight Capacity | 500 lbs |
| Weight | 27 lbs |
| Wheel Diameter | 10 in |
| Noseplate Width | 18 in |
| Noseplate Depth | 7-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Hand Truck |
| Color | Silver |
| Wheel Type | (4) Semi Pneumatic |
| Handle Type | Single Pin |
| Style | 2-Wheel |
| Material | Aluminum |
| Manufacturers Part Number | HMK53CUAF5-9 |
| Handle Style | Pin |
| Brand | Magliner |
Warranty
| Warranty | 1 yr |