HFA® Aluminum Pie Pan, 24 oz. Capacity, Silver, 200/Case
Write a Review
|
Questions & Answers (0)
Product Description
Suitable for cooking, serving and storing foods. Economical and versatile. Ideal for hot or cold foods. Goes directly from freezer to oven.
PRICE
$159.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 9 in |
| Depth | 1-1/16 in |
Product Details
| Type | Pan |
| Material | Aluminum |
| Package Quantity | 200 |
| Description | Aluminum Pie Pan |
| Color | Silver |
| Manufacturers Part Number | 30430 |
| Shape | Round |
| Brand | HFA |