Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




HFA

Model # :WBB3181212

MPN #: 4048-35-500

HFA® 8" Square Cake Pan, Silver, 500/Case

Product Description
Create your very own baking masterpiece with these high-quality aluminum foil cake pans. These products make it easy for employees and customers to prepare, transport, and keep delightful-tasting cakes warm and delicious. Ideal for those in the baking or restaurant industry, and any other foodservice operation.

Features:
  • Easy clean up
  • Recyclable
  • Multiple uses


PRICE
$359.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-7/8 in
Width7-7/8 in
Depth1-5/16 in

Product Details

TypePan
MaterialAluminum
Package Quantity500
DescriptionSquare Cake Pan
ColorSilver
Manufacturers Part Number4048-35-500
ShapeSquare
BrandHFA