HFA® Aluminum Baking Pan, #1 Loaf, 1 lb. Capacity, Silver, 200/Case
Write a Review
|
Questions & Answers (0)
Product Description
Reliable, economical trays and pans withstand a wide range of temperatures: from deep freeze to high oven heat. Thick and rigid aluminum construction ensures excellent holding power, making it sturdy enough for cooking, serving and carryout. Odor- and moisture-resistant. Easy to clean. Durable, portable and reusable.
PRICE
$98.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-3/4 in |
| Width | 3-5/16 in |
| Depth | 2 in |
Product Details
| Type | Pan |
| Material | Aluminum |
| Package Quantity | 200 |
| Description | Aluminum Baking Pan |
| Color | Silver |
| Manufacturers Part Number | HFA 31730 |
| Shape | Rectangle |
| Brand | HFA |