Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




HFA

Model # :WBB3181223

MPN #: 8550

HFA® JIF Foil Steam Table Pan, Full Size Deep, 55 Gauge, Silver, 50/Case

Product Description
For more than 70 years, Handi-foil has been manufacturing innovative aluminum foil bakeware products that have helped thousands of institutional food service companies cook and serve meals in a simple, convenient and efficient manner. If you are in the business of serving food to large numbers of people, with a consistent need to refill pans throughout the course of a meal, Handi-foil's steam table pans are what you need.

Features:
  • Easy clean-up after cooking or serving
  • Great for catering
  • Accommodates a wide variety of catering needs
  • Portion control


PRICE
$89.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20-3/4 in
Width12-13/16 in
Depth3-3/16 in

Product Details

TypePan
MaterialAluminum
Package Quantity50
DescriptionFull Size Steam Table Pan
ColorSilver
Manufacturers Part Number8550
ShapeRectangle
BrandHFA