Secure your tools and other belongings from theft with this Aluminum Tread Plate portable tool box. There is a safety double hinged hasp for padlock securing with padlock not included. Constructed of diamond tread plate material. Features two (2) sturdy handles for transporting.
Vestil Aluminum Portable Tool Box, 48-3/4"W x 24-3/4"D x 24-5/8"H
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 24-3/4 in |
| Depth | 48-3/4 in |
| Height | 24-5/8 in |
| Weight | 52 lbs |
Product Details
| Style | Portable |
| Type | Tool Box |
| Material | Aluminum |
| Color | Silver |
| Manufacturers Part Number | APTS-2448 |
| Brand | Vestil |
Related Products
ALL-PURPOSE JOB SITE STORAGE CHEST Low profile job site boxes mount to pick-up beds and trailers for convenient transport and storage. High capacity storage chests are made of heavy duty, impact resistant polyethylene that is corrosion resistant for outdoor use. Overlapping lid seals out weather to protect contents. Double panel, top opening lid features stainless steel hinges and zinc hasps for secure closure. Work site chest includes built-in carry handles.
The Model 4830-D-KL Chest with Junk Trunk™ Independent Locking Drawer is an impressive tool chest that measures 30 inches deep by 35 inches high and has a capacity of 17 cubic feet. The personal chest box is versatile and portable for tool and equipment storage at the jobsite. With a full-length piano hinge, the storage chest with drawers is made to resist break-ins and even features a patented WATCHMAN® IV Lock System for additional the-foot prevention. To allow for easy access, the tool storage chest comes with a raised chest floor, while the heavy-duty Junk Trunk™ Quick Access Drawer ...
✓ Latching hasp ✓ Cutout for supply hose ✓ Compact storage that easily transports from jobsite to jobsite Make the transport of your tools and equipment to jobsites easier with the Global Industrial™ Welder Box. This box, equipped with piano hinges, is made of durable steel construction with arc-welded seams for seamless protection, while its powder-coat finish provides long-lasting use and resistance to corrosion and weather damage. 1-Year Limited Warranty.
For the ultimate in portability and accessibility, the Rolling Work Bench provides superior strength casters, shelving and drawers to meet the most arduous working environment demands. Users can arrange the Rolling Work Bench into four unique configurations to meet their particular storage needs. Features: Fully adjustable interiors for maximum storage flexibility Heavy-duty 18-gauge steel drawers 75 lb. capacity drawers Ball bearing glides on drawers 4 heavy-duty casters; 2 fixed and 2 locking swivel Staked and welded hinge Welded corner gussets
Pack everything you need for a day on the job with the Flex Stack Pack™ 3-Pc. Storage System. Quick-connect interlocking attachment points offer fast and effortless connectivity to customize your layout with any piece in the Stack Pack™ storage system. IP65 all-weather protection shields your tools and accessories from the elements, and an impact-resistant polypropylene body with aluminum reinforced corners offers protection from the toughest jobsite conditions. Complete with the Stack Pack™ Rolling Tool Box, Medium Tool Box, and Suitcase Tool Box, you'll have enough ...