Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Crescent Jobox

Model # :WBB3786193

MPN #: 678990

Crescent® JOBOX Rolling Work Bench with 6 Drawers, 24.6 Cu. Ft., Brown

Product Description
For the ultimate in portability and accessibility, the Rolling Work Bench provides superior strength casters, shelving and drawers to meet the most arduous working environment demands. Users can arrange the Rolling Work Bench into four unique configurations to meet their particular storage needs.

Features:
  • Fully adjustable interiors for maximum storage flexibility
  • Heavy-duty 18-gauge steel drawers
  • 75 lb. capacity drawers
  • Ball bearing glides on drawers
  • 4 heavy-duty casters; 2 fixed and 2 locking swivel
  • Staked and welded hinge
  • Welded corner gussets


PRICE
$3,329.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width49-3/8 in
Depth26-7/8 in
Height40-5/8 in
Weight390 lbs
Usable Volume24.6 ft³

Product Details

StyleMobile
TypeJobsite Cabinet
MaterialSteel
ColorBrown
Manufacturers Part Number678990
BrandCrescent Jobox