The Aluminum portable toolbox is excellent for storing and transporting equipment. The heavy duty welded aluminum tread plate construction is designed to tolerate the toughest of environments. Additional features also include ergonomically friendly carrying handles on each end for smooth manual transporting and a hinged lid which includes a lockable double hinged hasp for added security. Fork pockets are attached to the units underbelly for lifting and maneuvering between areas.
Vestil Aluminum Portable Tool Box with Fork Pockets, 60-3/4"W x 24-13/16"D x 40-1/16"H
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 24-13/16 in |
| Depth | 60-3/4 in |
| Height | 39-11/16 in |
| Weight | 135 lbs |
Product Details
| Style | Portable |
| Type | Tool Box |
| Material | Aluminum |
| Color | Silver |
| Manufacturers Part Number | APTS-3660-F |
| Brand | Vestil |
Related Products
Organize and easily access the bolts, screws, and supplies you need for a day on the job with the Flex Stack Pack™ Storage System Organizer Box. Find the pieces you need quickly with its clear, see-through cover, then snap the lid securely back into place with the two-piece durable lock. IP65 all-weather protection shields your tools and accessories from the elements, and an impact-resistant polypropylene body with aluminum reinforced corners offers protection from the toughest jobsite conditions. Quick-connect interlocking attachment points offer fast and effortless connectivity ...
Specific hutch to work with Gearwrench®83249, the 24" deep heavy duty storage system. Heavy gauge stainless steel inner pegboard provides sturdy and versatile organization16 gauge steel hutch body for added strength and durability. Hutch cover with gas struts and aluminum drawer pull combined to allow smooth operation on opening and closing. 2 side handles included for ease of lifting operations. Tubular lock and key for added security. Compatible with 83249 base roller cabinet (sold separately). Built-in power strips with 6 outlets and USB-C + USB-A charging ports. Textured coated paint ...
Pack everything you need for a day on the job with the Flex Stack Pack™ Storage System Medium Tool Box. A metal-reinforced top cantilever handle allows you to confidently carry your tools to and from the jobsite, and two-piece durable locks ensure the lid stays closed securely. Load, offload, and manoeuvre the box easily from any angle with front and side grab handles. IP65 all-weather protection shields your tools and accessories from the elements, and an impact-resistant polypropylene body with aluminum reinforced corners offers protection from the toughest jobsite conditions. ...
Keep your trailer, garage, or workshop organized with the FLEX Stack Pack™ Storage System Cabinet. The cabinet features a large interior space ideal for large tools like rear-handled circular saws. Features: Auto-Locking Door: Prevents door from opening during transport Attachment-Ready: Compatible with Stack Pack™ attachments Quick-Connect Latches: Fast and effortless interlocking connectivity allows you to quickly stack and unstack toolboxes 70 lb. Load Capacity- Heavy load capacity for tools, materials, and accessories Impact Protection: Built with an impact-resistant ...
Pack everything you need for a day on the job with the Flex Stack Pack™ 3-Pc. Storage System. Quick-connect interlocking attachment points offer fast and effortless connectivity to customize your layout with any piece in the Stack Pack™ storage system. IP65 all-weather protection shields your tools and accessories from the elements, and an impact-resistant polypropylene body with aluminum reinforced corners offers protection from the toughest jobsite conditions. Complete with the Stack Pack™ Rolling Tool Box, Medium Tool Box, and Suitcase Tool Box, you'll have enough ...