M-D Aluminum Sheet, Elliptical, 57010, 24"L x 12"W x 1/50" Thick, Satin Nickel
Write a Review
|
Questions & Answers (0)
Product Description
Easy to cut, form, and fabricate. Perforated, decorative design is great for door and window security, plumbing, heating and ventilation projects, radiator heater enclosures, craft and hobby projects, room dividers, cabinet ventilation and more. Recommended for indoor or outdoor uses.
PRICE
$38.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 12 in |
| Thickness | 1/50 in |
| Gauge | 28 ga |
Product Details
| Description | Aluminum Sheet, Elliptical |
| Color | Satin Nickel |
| Manufacturers Part Number | 57010 |
| Brand | M-D Building Products |