NEW AGE ALUMINUM SECURITY STORAGE TRUCK
Aluminum Security Storage Trucks are Lightweight and Corrosion Resistant.
This cage truck is designed to provide safe, lockable security of valuables or dangerous materials. Hi-tensile, primary extruded aluminum is rust-proof for long life. Framework and base are constructed of .070" thick extruded aluminum. Solid Panel Truck features 1/8" thick aluminum sheet that are louvered for ventilation. Doors have lockable latch to increase security. Aluminum security truck rolls smoothly with 5" polyurethane swivel casters. Limited Lifetime Warranty against rust and corrosion.
New Age 98167 Aluminum Solid Security Cage Truck 49 x 26 x 72
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$5,289.00
1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 49 in |
| Width | 26 in |
| Height | 72 in |
| Weight Capacity | 1160 lbs |
| Weight | 190 lbs |
| Wheel Diameter | 5 in |
| Shelf Spacing | 19 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Solid Security Cart |
| Shelf Type | Flat Solid |
| Wheel Type | 4 Swivel |
| Style | Single-Side Access |
| Number of Doors | 2 |
| Side Panels | Solid |
| Number of Shelves | 3 |
| Material | Aluminum |
| Construction Type | Assembled |
| Manufacturers Part Number | 98167 |
| Base Material | 1/8" Sheet Reinforced with 1-1/4" x 1-1/2" x .070" Wall Tube |
| Shelf Material | 1-1/2" x 1-1/2" x .070 Wall Tube |
| Brand | New Age Industrial |
Warranty
| Warranty | Lifetime |