New Age 99551 Aluminum Solid Security Cage Truck 37-1/4 x 26 x 73
Write a Review
|
Questions & Answers (0)
Product Description
NEW AGE ALUMINUM SECURITY STORAGE TRUCK
Aluminum Security Storage Trucks are Lightweight and Corrosion Resistant.
This cage truck is designed to provide safe, lockable security of valuables or dangerous materials. Hi-tensile, primary extruded aluminum is rust-proof for long life. Framework and base are constructed of .070" thick extruded aluminum. Solid Panel Truck features 1/8" thick aluminum sheet that are louvered for ventilation. Doors have lockable latch to increase security. Aluminum security truck rolls smoothly with 5" polyurethane casters (2 swivel, 2 rigid). Limited Lifetime Warranty against rust and corrosion.
Aluminum Security Storage Trucks are Lightweight and Corrosion Resistant.
This cage truck is designed to provide safe, lockable security of valuables or dangerous materials. Hi-tensile, primary extruded aluminum is rust-proof for long life. Framework and base are constructed of .070" thick extruded aluminum. Solid Panel Truck features 1/8" thick aluminum sheet that are louvered for ventilation. Doors have lockable latch to increase security. Aluminum security truck rolls smoothly with 5" polyurethane casters (2 swivel, 2 rigid). Limited Lifetime Warranty against rust and corrosion.
PRICE
$5,749.00
1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 37-1/4 in |
| Width | 26 in |
| Height | 73 in |
| Weight Capacity | 1160 lbs |
| Weight | 250 lbs |
| Wheel Diameter | 5 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Solid Security Cart |
| Shelf Type | Flat Solid |
| Wheel Type | 2 Rigid, 2 Swivel with Brakes |
| Style | Single-Side Access |
| Number of Doors | 2 |
| Side Panels | Solid |
| Number of Shelves | 4 |
| Material | Aluminum |
| Construction Type | Assembled |
| Manufacturers Part Number | 99551 |
| Base Material | 1/8" Sheet Reinforced with 1-1/4" x 1-1/2" x .070" Wall Tube |
| Shelf Material | .080 Aluminum Sheet Adjustable on 2" Centers |
| Brand | New Age Industrial |
Warranty
| Warranty | Lifetime |