CASE-S Aluminum Storage Case Small 19" x 14-1/4" x 16-1/4"
|
Questions & Answers (0)
Product Description
Small Case
The storage cases provide excellent protection for expensive equipment and supplies. Storage case is made of MDF (Medium-density fibreboard)panels with adhered aluminum sheet outside later with aluminum frame. Rugged aluminum storage cases feature a textured surface for damage and mar resistance. Reinforced rounded corners for safety. Includes rubber-coated spring loaded, recessed carry handles. Recessed dual locking twist and lock hasps on front are padlockable for security (locks sold separately). Interior is lined with protective black foam for padding that protects contents. Rubber feet on base provide stability.
The storage cases provide excellent protection for expensive equipment and supplies. Storage case is made of MDF (Medium-density fibreboard)panels with adhered aluminum sheet outside later with aluminum frame. Rugged aluminum storage cases feature a textured surface for damage and mar resistance. Reinforced rounded corners for safety. Includes rubber-coated spring loaded, recessed carry handles. Recessed dual locking twist and lock hasps on front are padlockable for security (locks sold separately). Interior is lined with protective black foam for padding that protects contents. Rubber feet on base provide stability.
PRICE
$146.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19 in |
| Depth | 14-1/4 in |
| Height | 16-1/4 in |
| Inside Length | 18 in |
| Inside Width | 13-1/4 in |
| Inside Height | 15 in |
| Weight Capacity | 33 lbs |
| Weight | 13 lbs |
Product Details
| Assembly Required | No |
| Type | Aluminum Storage Case |
| Color | Gray |
| Style | Storage Case - Small |
| Material | Aluminum Frame |
| Manufacturers Part Number | CASE-S |
| Brand | Vestil |