Kee Safety® Aluminum Swivel Tee, 1" Diameter
Write a Review
|
Questions & Answers (0)
Product Description
Kee Klamp® Fittings
Swivel Tee
An internal swivel fitting, designed to accommodate varying angles on handrailing to staircases, ramps, or bracing. Used in conjunction with types L10, L15, L25, or L45 it eliminates the need for specially drilled angle fittings.
Swivel Tee
An internal swivel fitting, designed to accommodate varying angles on handrailing to staircases, ramps, or bracing. Used in conjunction with types L10, L15, L25, or L45 it eliminates the need for specially drilled angle fittings.
PRICE
$27.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fitting Inside Diameter | 1-3/8 in |
| Nominal Pipe Size | 1 in |
Product Details
| Assembly Required | No |
| Type | Swivel Tee |
| Pipe Outer Diameter | 1-5/16 in |
| Material | Aluminum |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | L164-6 |
| Fitting Type | Tee |
| Angle | Variable |
| Brand | Kee Safety |