Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kee Safety

Model # :WB296373

MPN #: 10-9

Kee Safety® Single Socket Tee, 2" Diameter

Product Description
Kee Klamp® Fittings
Single Socket Tee

Designed to give a 90° butt joint between two pipes. Frequently used for the joint between end uprights and the middle rail on safety railing where the site is straight and level. Also for base ties on racking. This fitting cannot be used where the pipe through sleeve 'A' is required to be joined within the fitting. Type 25 should be used when a join in the pipe is necessary.
PRICE
$64.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
64.95
Buy 11 units - 25 units
61.95Save $3.00 (5%)
Buy 26+ units
59.95Save $5.00 (8%)
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Fitting Inside Diameter2-7/16 in
Nominal Pipe Size2 in

Product Details

Assembly RequiredNo
TypeSingle Socket Tee
Pipe Outer Diameter2-3/8 in
MaterialGalvanized Iron
Package Quantity1
ColorGray
Manufacturers Part Number10-9
Fitting TypeTee
Angle90°
BrandKee Safety